References
Bosch:1609390481
Rubix:211A3287
EAN:3165140015967

Documents
Product details : BOSCH 1609390481 REPLACEMENT BRUSH ATTACHMENT
Suction brush for Bosch vacuum cleaners. Diameter: 35 mm. Suitable for GAS 10-50 RFH, GAS 10-50 RFK, GAS 12-30 F, GAS 12-50 RF, GAS 12-50 RFH, GAS 14-20 RFB, GAS 15 L, GAS 25, GAS 35 L AFC, GAS 35 L SFC+, GAS 35 M AFC, GAS 50, GAS 50 M, GAS 55 M AFC, GAS 1000 RF, GAS 1200 L Professional, PAS 10-20, PAS 11-21, PAS 11-25, PAS 11-25 F, PAS 12-27, PAS 12-27 F, PAS 12-50 F, PAS 850, PAS 1000, PAS 1000 F, Ventaro.
Suction brush 35mm diameter
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x100x70 mm |
| Package weight | 60 g |
| Working width | 35 mm |
| Brush type | brush nozzle |
Show UNSPSC/ECL@SS
£ 10.76 excl. VAT
/ Each
£ 12.91 incl. VAT
- Usually arrives within 14 working days
