KARCHER 2.889-152.0 FLOOR TOOL PACKAGED NW35 360MM REPLACEMENT HEAD
Packaged floor nozzle NW35 360mm
See technical informationReferences
Kärcher:2.889-152.0
Rubix:256A5052
Manufacturer :28891520
EAN:4054278256450

Product details : KARCHER 2.889-152.0 FLOOR TOOL PACKAGED NW35 360MM REPLACEMENT HEAD
High-quality floor nozzle with interchangeable inserts for wet or dry vacuuming. Fitted with castors for smooth, comfortable movement. Inserts are easily changed at the touch of a button. 360 mm working width.
Applications
For use with all professional dry hoovers (e.g. T 7/1 and T 10/1).
Technical specifications
Attributes
| Working width | 360 mm |
|---|---|
| Brush type | packaged floor nozzle |
Show UNSPSC/ECL@SS
£ 53.43 excl. VAT
/ Each
£ 64.12 incl. VAT
- Usually arrives within 14 working days
