MECALINE 12B2 CHAIN PITCH 1905 DOUBLE - MTR
BS Duplex Roller Chain
See technical informationSee documentsReferences
Mecaline:12B2-50M
Rubix:353A6396
Manufacturer :884967
EAN:3660338382772

Documents
Product details : MECALINE 12B2 CHAIN PITCH 1905 DOUBLE - MTR
Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
12B2 - BS Duplex Roller Chain - Reel - Carbon Steel - DIN 8187-ISO 606 Standard - Plates core-treated HRC 42 to 46
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 12b-2 |
| Roller diameter | 12.07 mm |
| Inner width min. | 11.68 mm |
| Chain length | 50000 m |
| Material | carbon steel |
| Pin length | 42.9 mm |
| Chain pin diameter | 5.72 mm |
| Plate type | standard |
| Plate height | 16 mm |
| Plate thickness | 1.8 mm |
| Tensile strength min. | 57.8 kN |
Show UNSPSC/ECL@SS
£ 11.11 excl. VAT
/ Each
£ 13.33 incl. VAT
- Usually arrives within 14 working days
