BS Simplex Roller Chain
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Chain | 06B-1 |
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Chain | 06B-1 |
Roller diameter | 6.35 mm |
Inner width min. | 5.72 mm |
Chain length | 5000 m |
Material | Carbon steel |
Pin length | 13.5 mm |
Chain pin diameter | 3.28 mm |
Plate type | Standard |
Plate height | 8.2 mm |
Plate thickness | 1 mm |
Tensile strength min. | 8.9 kN |
In stock: Next day delivery