BS Lambda Chain
Chain pitch | 9525 mm |
---|---|
Profile | simplex (1) |
Chain | 06b-1 |
Chain pitch | 9525 mm |
---|---|
Profile | simplex (1) |
Chain | 06b-1 |
Roller diameter | 6.35 mm |
Inner width min. | 5.72 mm |
Chain length | 5 m |
Pin length | 6.1 mm |
Chain pin diameter | 3.28 mm |
Weight | 0.39 kg |
Plate height | 8.2 mm |
Plate thickness | 1 mm |
Tensile strength min. | 8.9 kN |
Usually arrives within 14 working days