MECALINE 886793 12B-3 BS TRIPLEX CHAIN PER MTR
BS Triplex Roller Chain
See technical informationSee documentsReferences
Superseded Ref:875365
Mecaline:12B3-MTR
Rubix:296A8202
Manufacturer :886793
EAN:3660338401800

Documents
Product details : MECALINE 886793 12B-3 BS TRIPLEX CHAIN PER MTR
Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
CHAIN PITCH 19,05 TRIPLE - MTR 12B3
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Chain | 12b-3 |
| Roller diameter | 12.07 mm |
| Inner width min. | 11.68 mm |
| Chain length | 5000 m |
| Material | carbon steel |
| Pin length | 62.4 mm |
| Chain pin diameter | 5.72 mm |
| Plate type | standard |
| Plate height | 16 mm |
| Plate thickness | 1.8 mm |
| Tensile strength min. | 86.7 kN |
Show UNSPSC/ECL@SS
£ 91.40 excl. VAT
/ 5 pieces
£ 109.68 incl. VAT
- In stock: Next day delivery
