References
Fenner:10B1-5M-FENNER+
Rubix:406A5070
Manufacturer :13610B-1FP




Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 10b-1 (bs 228 / iso 606 / din 8187) |
Product details : FENNER+ ROLLER CHAIN 10B-1 BS 5/8 INCH SIMPLEX
Fenner Standard Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner PLUS ISO 10B-1 Pitch 5/8"
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 10b-1 (bs 228 / iso 606 / din 8187) |
| Roller diameter | 10.16 mm |
| Inner width min. | 9.65 mm |
| Material | steel |
| Pin length | 19 mm |
| Chain pin diameter | 5.08 mm |
| Weight | 0.86 kg |
| Plate type | straight |
| Plate height | 13.7 mm |
| Plate thickness | 1.7 mm |
| Tensile strength min. | 23 kN |
Show UNSPSC/ECL@SS
£ 194.40 excl. VAT
/ 5 Metre
£ 233.28 incl. VAT
- Delivery usually within ( 2 ) days