TSUBAKI 70295063005-M RF06B-3 BS GT4 WINNER ROLLER CHAIN MTR


BS GT4 Winner Standard Roller Chain

References
tsubaki:Winner RF06B 3 (P=3/8'') (RP)
rubix:267A4190
manufacturer :70295063005-M
ean:8718472554885
TSUBAKI CHAIN TRIPLEX RF06B-3 - 3/8
brand logo
Technical specifications
ProfileTriplex (3)
Chain06B-3
See all Specifications

Product details : TSUBAKI 70295063005-M RF06B-3 BS GT4 WINNER ROLLER CHAIN MTR


Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.
Tsubaki GT4 Winner is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.
*RF06B curled bush; RS56B/RS72B on request.

Technical specifications


Attributes
ProfileTriplex (3)
Chain06B-3
Weight1155 kg
Show UNSPSC/ECL@SS
£ 63.09 excl. VAT
/ Each
£ 75.71 incl. VAT
  • Usually arrives within 14 working days