SD 10B-1 Single Connecting Link
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Chain | 10B-1 |
Logistic Weight | 4,75 g |
---|---|
Chain pitch | 15.875 mm |
Profile | Simplex (1) |
Chain | 10B-1 |
Roller diameter | 10.16 mm |
Inner width min. | 9.65 mm |
Chain length | 5000 mm |
Pin length | 19.6 mm |
Chain pin diameter | 5.08 mm |
Plate type | Round |
Plate height | 14.7 mm |
Plate thickness | 1.65 mm |
Tensile strength min. | 22.2 kN |
In stock: Next day delivery