MECALINE 06B-3X5MTR BS TRIPLEX ROLLER CHAIN


BS Triplex Roller Chain

References
mecaline:06B3
rubix:45034886
manufacturer :875362
ean:3660338289569
brand logo
brand logo
Technical specifications
Chain pitch9.525 mm
ProfileTriplex (3)
Chain06B-3
See all Specifications

Product details : MECALINE 06B-3X5MTR BS TRIPLEX ROLLER CHAIN


Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
06B3 - BS Triplex Roller Chain - Carbon Steel - DIN 8187-ISO 606 Standard - Plates core-treated HRC 42 to 46

Strengths

Heat treated components, high durability

Applications

For use with BS chain and sprockets

Technical specifications


Attributes
Chain pitch9.525 mm
ProfileTriplex (3)
Chain06B-3
Inner width min.5.72 mm
Chain length5000 mm
MaterialCarbon steel
Show UNSPSC/ECL@SS
£ 99.19 excl. VAT
/ Each
£ 119.03 incl. VAT
  • In stock: Next day delivery