Drive Chain
Chain pitch | 9.525 mm |
---|---|
Profile | simplex (1) |
Chain | 06b-1 |
Chain pitch | 9.525 mm |
---|---|
Profile | simplex (1) |
Chain | 06b-1 |
Roller diameter | 6.35 mm |
Inner width min. | 5.72 mm |
Material | 304 stainless steel;301 stainless steel (spring clip) |
Pin length | 13.75 mm |
Chain pin diameter | 3.28 mm |
Weight | 1.17 kg |
Plate type | link |
Plate height | 8.2 mm |
Usually arrives within 14 working days