TSUBAKI 74000060004 CRANKED SINGLE LINK RF06B LAMBDA 1 OL (P=3/8'')


BS Lambda Chain Connecting Link

References
tsubaki:RF06B LAMBDA 1 OL
rubix:267A0506
manufacturer :74000060004
ean:8718472591712
TSUBAKI OFFSET LINK LAMBDA 06B-1 3/8 X 5
brand logo
Technical specifications

Product details : TSUBAKI 74000060004 CRANKED SINGLE LINK RF06B LAMBDA 1 OL (P=3/8'')


Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.

Technical specifications


Attributes
Logistic Weight4 g
Chain06BLDOL
Weight4 g
Inner width min.5,72 mm
Roller diameter6.35 mm
Pin length15.1 mm
Show UNSPSC/ECL@SS
£ 5.28 excl. VAT
/ Each
£ 6.34 incl. VAT
  • Usually arrives within 14 working days