RS40-3 Tsubaki ANSI G7 two pitch offset link
Chain | ANSI G7 |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 26 g |
---|---|
Chain | ANSI G7 |
Chain pitch | 12.7 mm |
Weight | 26 g |
Inner width min. | 7.95 mm |
Roller diameter | 7.92 mm |
Pin length | 47.9 mm |
Usually arrives within 14 working days