TSUBAKI 84101200008 DCRANKED LINK RS12B LAMBDA 1 NEPTUNE 2POL(P=3/4'')
BS LAMBDA Neptune Chain
See technical informationReferences
Tsubaki:RS12B LAMBDA 1 NEPTUNE 2POL (P=3/4'
Rubix:267A1265
Manufacturer :84101200008
EAN:8718472789140
Product details : TSUBAKI 84101200008 DCRANKED LINK RS12B LAMBDA 1 NEPTUNE 2POL(P=3/4'')
BS Lambda Neptune™ Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Technical specifications
Attributes
| Chain | 12b-1 |
|---|---|
| Chain pitch | 19.05 mm |
Show UNSPSC/ECL@SS
£ 38.90 excl. VAT
/ Each
£ 46.68 incl. VAT
- Usually arrives within 14 working days
