TSUBAKI 70296060002 RF06B-1 BS GT4 WINNER CONNECTING LINK


BS GT4 Winner Connecting Link

References
tsubaki:RF06B 1 CL SC
rubix:171A6969
manufacturer :70296060002
ean:8718472228298
brand logo
brand logo
Technical specifications
ChainBS GT 4 WINNER
Chain pitch9.525 mm
ProfileSimplex (1)
See all Specifications

Product details : TSUBAKI 70296060002 RF06B-1 BS GT4 WINNER CONNECTING LINK


Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.
Tsubaki GT4 Winner is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.
*RF06B curled bush; RS56B/RS72B on request.

Technical specifications


Attributes
ChainBS GT 4 WINNER
Chain pitch9.525 mm
ProfileSimplex (1)
Weight4 g
Plate height8.2 mm
Plate thickness1.3 mm
Pin length15.1 mm
MaterialSteel
Plate typeStraight
Chain pin diameter3.28 mm
Show UNSPSC/ECL@SS
£ 0.17 excl. VAT
/ Each
£ 0.21 incl. VAT
  • Usually arrives within 14 working days