BS Neptune Chain Connecting Link
Chain | 06B2NEPCL |
---|---|
Chain pitch | 9.525 mm |
Chain | 06B2NEPCL |
---|---|
Chain pitch | 9.525 mm |
Weight | 7 g |
Inner width min. | 5.72 mm |
Roller diameter | 6.35 mm |
Plate height | 8.2 mm |
Plate thickness | 1.3 mm |
Pin length | 25.9 mm |
Plate type | Round |
Chain pin diameter | 3.27 mm |
Usually arrives within 14 working days