TSUBAKI 84101220000-M CHAIN SELF-LUB RS12B LAMBDA 2 NEPTUNE MTR


BS Lambda Neptune Chain

References
tsubaki:RS12B LAMBDA 2 NEPTUNE (P=3/4'')
rubix:267A4416
manufacturer :84101220000-M
ean:8718472789164
TSUBAKI CHAIN 12 B-2 LAMBDA/NEP
brand logo
Technical specifications
Profileduplex (2)
Chain12b-2
See all Specifications

Product details : TSUBAKI 84101220000-M CHAIN SELF-LUB RS12B LAMBDA 2 NEPTUNE MTR


BS Lambda Neptune™ Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Strengths

•RF06B-NEP chain has flat-shaped link plates
Connecting links are clip type
Double stake riveting is applied to all other sizes single-strand chain
When a single pitch offset link is used, calculate a 35% reduction of the fatigue strength

Technical specifications


Attributes
Profileduplex (2)
Chain12b-2
Weight2.4 kg
Show UNSPSC/ECL@SS
£ 270.30 excl. VAT
/ Each
£ 324.36 incl. VAT
  • Usually arrives within 14 working days