TSUBAKI 74510160001-M5 RS16B-1 BS TITAN ROLLER CHAIN 5M


Titan Chain

References
tsubaki:RS16B 1 Titan (P=1'') (RP)
rubix:267A0697
manufacturer :74510160001-M5
brand logo
brand logo
Technical specifications
Chain pitch25.4 mm
ProfileSimplex (1)
Chain16B-1
See all Specifications

Product details : TSUBAKI 74510160001-M5 RS16B-1 BS TITAN ROLLER CHAIN 5M


Tsubaki’s latest innovation, TSUBAKI Titan Chain, is designed to offer previously unobtainable wear life in harsh applications, like in abrasive and dusty conditions, such as those found in timber mills, stone sawyers or brickworks.
The TSUBAKI Titan Chain features seamless bushes with lube grooves, special coated pins, nickel plated outer link plates, black oxide inner link plates and ring coining to maximise service life.
As a result of these innovations, maintenance cost and downtime are reduced to a minimum. These factors, plus the reduced frequency of swapping out old chain for new, add up to a significant reduction in the Total Cost of Ownership.

Technical specifications


Attributes
Chain pitch25.4 mm
ProfileSimplex (1)
Chain16B-1
Weight14.58 kg
Show UNSPSC/ECL@SS
£ 372.17 excl. VAT
/ Each
£ 446.60 incl. VAT
  • Usually arrives within 14 working days