TSUBAKI 74000202000-M5 SELF-LUB CHAIN RS20B LAMBDA 2 RP (P=1-1/4'') 5M
Premium Chain
See technical informationReferences
Tsubaki:RS20B LAMBDA 2 RP (P=1-1/4'')
Rubix:267A0693
Manufacturer :74000202000-M5
EAN:8718472592528

Product details : TSUBAKI 74000202000-M5 SELF-LUB CHAIN RS20B LAMBDA 2 RP (P=1-1/4'') 5M
Roller chain - double maintenance-free BS Lambda
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 20b-2 |
| Roller diameter | 19.05 mm |
| Inner width min. | 19.56 mm |
| Chain length | 5000 mm |
| Pin length | 84.85 mm |
| Chain pin diameter | 10.19 mm |
| Weight | 36.92 kg |
| Plate thickness | 4.4 mm |
| Tensile strength min. | 170 kN |
Show UNSPSC/ECL@SS
£ 2,681.90 excl. VAT
/ Each
£ 3,218.28 incl. VAT
- Usually arrives within 14 working days