TSUBAKI 0232100004 RS10B-NP-1 BS ONE PITCH OFFSET LINK
BS NP Chain Connecting Link
See technical informationSee documentsReferences
Tsubaki:RS10B NP 1 OL (P=5/8'')
Rubix:267A0167
Manufacturer :0232100004
EAN:8718472018165

Technical specifications
| Chain | bs np kettenverbindungsglied |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
Documents
Product details : TSUBAKI 0232100004 RS10B-NP-1 BS ONE PITCH OFFSET LINK
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Chain | bs np kettenverbindungsglied |
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Material | nickel-plated |
| Weight | 15.1 g |
| Amount of give | 1 |
| Roller diameter | 10.16 mm |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
- Usually arrives within 14 working days