TSUBAKI 0131140002 RS40-AS-1 CONNECTING LINK
RS40-AS-1 Tsubaki ANSI connecting link
See technical informationSee documentsReferences
Tsubaki:RS40 AS 1 CL (P=1/2'')
Rubix:267A0055
Manufacturer :0131140002
EAN:8718472006827

Technical specifications
| Chain | ansi as-verbindungsglied (attachment sleeve) |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
Documents
Product details : TSUBAKI 0131140002 RS40-AS-1 CONNECTING LINK
Tsubaki AS Stainless Steel Chain is suitable where corrosion and heat resistance is required in a heavy duty drive application and where a smaller ANSI SS chain is preferred. The Maximum Allowable Load is 1.5 times that of ANSI SS chain. Corrosion resistance is slightly lower than standard SS chain. The pins and rollers of this roller chain are made of precipitation-hardened, tempered stainless steel (SUS600). The link plates and the bushes are made of SUS304 stainless steel (spring clips are SUS301). Magnetism exists due to the use of precipitation-hardened SUS600. The working temperature range: -20°C to +400°C.
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Chain | ansi as-verbindungsglied (attachment sleeve) |
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
| Material | stainless steel |
| Weight | 8 g |
| Amount of give | 1 |
| Roller diameter | 7.92 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 9.26 excl. VAT
/ Each
£ 11.11 incl. VAT
- Usually arrives within 14 working days