TSUBAKI 0231102008 RS10B-SS-2 BS -SS TWO PITCH OFFSET LINK
RS10B-SS-2 Tsubaki BS -SS two pitch offset link
See technical informationReferences
Tsubaki:RS10B SS 2 2POL
Rubix:267A0132
Manufacturer :0231102008
EAN:8718472016352

Product details : TSUBAKI 0231102008 RS10B-SS-2 BS -SS TWO PITCH OFFSET LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 62 g |
|---|---|
| Chain | bs ss chain |
| Chain pitch | 15.875 mm |
| Weight | 62 g |
| Roller diameter | 10.16 mm |
Show UNSPSC/ECL@SS
£ 40.48 excl. VAT
/ Each
£ 48.58 incl. VAT
- Usually arrives within 14 working days