RS50-NP-1 Tsubaki ANSI one pitch offset link
Chain | ansi np chain |
---|---|
Chain pitch | 15.875 mm |
Logistic Weight | 18 g |
---|---|
Chain | ansi np chain |
Chain pitch | 15.875 mm |
Weight | 18 g |
Inner width min. | 9.53 mm |
Roller diameter | 10.16 mm |
Pin length | 22.6 mm |
Material | nickel-plated |
Plate type | link |
Usually arrives within 14 working days