TSUBAKI 70150080002 RS80 NEPTUNE 1 CONNECTING LINK (COTTERPIN)
ANSI Neptune Connecting Link
See technical informationReferences
Tsubaki:RS80 NEPTUNE 1 CL (P=1'') (CP)
Rubix:267A0461
Manufacturer :70150080002
EAN:8718472782561



Technical specifications
| Chain | ansi n.e.p. chain |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
Product details : TSUBAKI 70150080002 RS80 NEPTUNE 1 CONNECTING LINK (COTTERPIN)
ANSI Neptune™ Chain is a Tsubaki ANSI chain that has undergone a special surface treatment. The link plates, bushes and pins have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Technical specifications
Attributes
| Chain | ansi n.e.p. chain |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
| Weight | 63 g |
| Roller diameter | 15.88 mm |
Show UNSPSC/ECL@SS
£ 11.87 excl. VAT
/ Each
£ 14.24 incl. VAT
- Usually arrives within 14 working days