TSUBAKI 0231200000-M RS20B-SS-1 BS-SS CHAIN CORROSIVE ENVIRONMENTS MTR
BS SS Chain
See technical informationReferences
Tsubaki:RS20B SS 1 RP (P=1-1/4'')
Rubix:267A4314
Manufacturer :0231200000-M
EAN:8718472017335

Product details : TSUBAKI 0231200000-M RS20B-SS-1 BS-SS CHAIN CORROSIVE ENVIRONMENTS MTR
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Chain | 20b-1 |
| Roller diameter | 19.05 mm |
| Inner width min. | 19.56 mm |
| Chain length | 1 m |
| Pin length | 20.1 mm |
| Chain pin diameter | 10.19 mm |
| Weight | 3.85 kg |
| Plate type | standard |
| Plate height | 26 mm |
| Plate thickness | 3.5 mm |
| Standard | ISO 606 |
| Tensile strength min. | 2.95 kN |
| Series | bs ss |
| Number of rows | 1 |
Show UNSPSC/ECL@SS
£ 966.15 excl. VAT
/ Each
£ 1,159.38 incl. VAT
- Usually arrives within 14 working days