References
Fenner:12B2-5M-FENNER+
Rubix:406A5073
Manufacturer :13612B-2FP



Product details : FENNER+ ROLLER CHAIN 12B-2 BS 3/4 INCH DUPLEX
Fenner Standard Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner PLUS ISO 12B-2 Pitch 3/4"
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 12b-2 |
| Roller diameter | 12.07 mm |
| Inner width min. | 11.68 mm |
| Material | steel |
| Pin length | 41.8 mm |
| Chain pin diameter | 5.72 mm |
| Weight | 707 kg |
| Plate height | 16.2 mm |
| Plate thickness | 1.85 mm |
| Tensile strength min. | 61 kN |
Show UNSPSC/ECL@SS
£ 501.80 excl. VAT
/ 5 Metre
£ 602.16 incl. VAT
- Delivery usually within ( 2 ) days
