TSUBAKI 0232083000-M5 RS08B-NP-3 BS ROLLER CHAIN FOR CORROSIVE ENV 5M
RS08B-NP-3 Tsubaki BS roller chain for corrosive environments
See technical informationSee documentsReferences
Tsubaki:RS08B NP 3 RP (P=1/2'')
Rubix:267A0625
Manufacturer :0232083000-M5
EAN:8718472018035

Documents
Product details : TSUBAKI 0232083000-M5 RS08B-NP-3 BS ROLLER CHAIN FOR CORROSIVE ENV 5M
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 10000 g |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | triplex (3) |
| Chain | 08b-3 |
| Roller diameter | 8.51 mm |
| Inner width min. | 7.75 mm |
| Chain length | 5000 m |
| Material | nickel-plated |
| Pin length | 48.4 mm |
| Chain pin diameter | 4.45 mm |
| Weight | 10 kg |
| Plate type | flat |
| Plate height | 11.8 mm |
| Plate thickness | 1.6 mm |
| Tensile strength min. | 47.5 kN |
Show UNSPSC/ECL@SS
£ 648.17 excl. VAT
/ Each
£ 777.80 incl. VAT
- Usually arrives within 14 working days