Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
BUBBLE BAGS 230MM X 285MM (PK 300)
BUBBLE BAGS 230MM X 285MM (PK 300)
Bubble Bag
References
proton packaging:
BUBBLE BAG 230X2
rubix:
80003521
Technical specifications
Type
bubble bag
Product details
Technical specifications
Product details : BUBBLE BAGS 230MM X 285MM (PK 300)
Bubble Bag S/A Lip
Technical specifications
Attributes
Type
bubble bag
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.71
excl. VAT
/
Each
£
66.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 30 X 1000 PACK OF 10 AL3/10
JIFFY PADDED BAGS SIZE 6 298X464 2004076 PACK OF 50
SPARTEX 400006100025 FOAM ROLL WHITE 1000MM X 2.5MM X 120M
SPARTEX 400606DL DOCUMENT ENCLOSED ENVELOPES DL PLAIN 122x225MM PK1000
SPARTEX 1004EDGE35353 EDGE GUARD PROTECTORS 35X35X3X2000MM PK 50
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A5 GREEN PACK OF 10
SPARTEX 401001425600 POLYTHENE SHEETING 1/4M X 50M 500G BLACK
BEAVERS MAGNETIC YELLOW DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VY/10
SPARTEX 1004EDGE5050031200 EDGE GUARD PROTECTORS 50X50X3X1200MM PK50
SPARTEX 400606A7 DOCUMENT ENCLOSED ENVELOPES A7 PLAIN 113X100MM PK1000
BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 50MM X 1M PACK OF 10 AL5/10
BOTT 450MM X 250MM SLOPING SHELF 14014031.16
BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 15MM X 1M PACK OF 10 AL1/10
BEAVERSWOOD MAGNETIC DOCUMENT FRAME A4 GREEN PACK OF 10 MFD4G/10
BEAVERS SELF ADHESIVE YELLOW DOCUMENT POCKET ID 310 X 220MM CAP4VY/10