Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
JIFFY PADDED BAGS SIZE 6 298X464 2004076 PACK OF 50
JIFFY PADDED BAGS SIZE 6 298X464 2004076 PACK OF 50
Office supply Proton Packaging
References
proton packaging:
2004076
rubix:
1359879
Product details
Technical specifications
Product details : JIFFY PADDED BAGS SIZE 6 298X464 2004076 PACK OF 50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.67
excl. VAT
/
Each
£
104.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 40102425500 POLYTHENE SHEETING VIRGIN 2/4M X 22M 480G CLEAR
CLR OPEN TOP BAG 229X300 PK500 L1-223
SPARTEX 400006100015/200 FOAM ROLL WHITE 1000MM X 1.5MM X 200M
SPARTEX 40000675001 FOAM ROLL WHITE 750MM X 1MM X 300M
DYMO D1 TAPE 24MM BLACK ON TRANSPARENT S0720920
SPARTEX 400006150025 FOAM ROLL WHITE 1500MM X 2.5MM X 120M
SPARTEX 1004EDGE35353 EDGE GUARD PROTECTORS 35X35X3X2000MM PK 50
SPARTEX 400606A6 DOCUMENT ENCLOSED ENVELOPES A6 PLAIN 158x110MM PK1000
3M SCOTCH-MOUNT DOUBLE COATED FOAM TAPE WHITE 19MM X 66M 9536
BEAVERSWOOD MAGNETIC DOCUMENT FRAME A5 RED PACK OF 10 MFD5R/10
BEAVERSWOO MAGNETIC RED DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HR/10
DYMO D1 TAPE 9MM BLUE ON WHITE S0720690
SPARTEX 4010HVY500 POLYTHENE SHEETING 4M X 25M CLEAR 500G
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A4 BLUE PACK OF 10
BEAVERS MAGNETIC YELLOW DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VY/10