Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
SPARTEX 400606DL DOCUMENT ENCLOSED ENVELOPES DL PLAIN 122x225MM PK1000
SPARTEX 400606DL DOCUMENT ENCLOSED ENVELOPES DL PLAIN 122x225MM PK1000
Spartex Document Enclosed Envelopes
References
spartex:
UK-400606DL
rubix:
224A6534
manufacturer :
400606DL
Product details
Technical specifications
Product details : SPARTEX 400606DL DOCUMENT ENCLOSED ENVELOPES DL PLAIN 122x225MM PK1000
Self-adhesive backed polythene wallets that are ideal for the despatch of invoices, advice notes for goods, keeping them visible, tidy and clean.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.50
excl. VAT
/
Each
£
125.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BEAVERSWOOD MAGNETIC ADHESIVE STRIP 13MM X 30M MSSA/13
BEAVERSWOO MAGNETIC GREEN DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VG/10
DYMO D1 TAPE 24MM BLACK ON TRANSPARENT S0720920
SPARTEX 4010MED POLYTHENE SHEETING 1/4M X 50M MEDIUM DUTY
BEAVERS MAGNETIC YELLOW DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HY/10
BEAVERSWOOD MAGNETIC DOCUMENT FRAME A3 GREEN PACK OF 10 MFD3G/10
DYMO 1868753 XTL 24MM ALL-PURPOSE VINYL BLACK ON WHITE
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A4 YELLOW PACK OF 10
BUBBLE BAGS 230MM X 285MM (PK 300)
BEAVERS MAGNETIC YELLOW DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VY/10
3M 954625 DOUBLE COATED POLY FOAM TAPE WHITE 25MMX66M 1.1MM
BOTT 450MM X 250MM SLOPING SHELF 14014031.16
BEAVERSWOO MAGNETIC BLUE DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VB/10
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A5 GREEN PACK OF 10
BEAVERSWOO MAGNETIC RED DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VR/10