Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Shock absorbers
FESTO 11133 BUFFER YSRP-12
FESTO 11133 BUFFER YSRP-12
Buffer YSRP
References
festo:
YSRP-12
rubix:
114A5022
manufacturer :
11133
ean:
4052568002336
Technical specifications
Threading
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 11133 BUFFER YSRP-12
Buffer YSRP-12 For shock absorbers YSR, with polyurethane insert. Size=12, Corrosion resistance classification CRC=2, Product weight=7 g, Mounting type=With Threaded pin, Materials note=Free of copper and PTFE
Technical specifications
Attributes
Logistics dimensions (L x W x H)
13
x
13
x
11
mm
Logistic Weight
6,44
g
Threading
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.93
excl. VAT
/
Each
£
14.32
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 548012 SHOCK ABSORBER DYSC-7-5-Y1F
SMC RBQ2007 SHOCK ABSORBER
SMC RBQ1604 SHOCK ABSORBER
AVENTICS R412010289
AVENTICS R412004753
FESTO 1179810 SHOCK ABSORBER
SMC RJ0604 SHOCK ABSORBER
SMC RJ2015HU SHOCK ABSORBER
FESTO 548372 SHOCK ABSORBER DYEF-M6-Y1F
FESTO 158907 SHOCK ABSORBER RETAINER KYP-18
SMC RBC0805S SHOCK ABSORBER
FESTO 1988989 SHOCK ABSORBER YSRT-7-5-C
FESTO 548075 SHOCK ABSORBER DYSW-12-20-Y1F
FESTO 8073911 SHOCK ABSORBER
FESTO 8111391 SHOCK ABSORBER DYSS-4-4-Y1F-G2