Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KAT12-U02 ELECTROSTAT PROTECTION FITTING
SMC KAT12-U02 ELECTROSTAT PROTECTION FITTING
Pneumatic plug-in fitting SMC
References
smc:
KAT12-U02
rubix:
271A1562
manufacturer :
00058897
Product details
Technical specifications
Product details : SMC KAT12-U02 ELECTROSTAT PROTECTION FITTING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.38
excl. VAT
/
Each
£
11.26
incl. VAT
Delivery usually within (
19
) days
Add to cart
Check our products from related categories
SMC KQ2L06-M5A-X35 ONE-TOUCH FITTING
MECALINE 860073 SOCKET UNION Y MM 6
SMC KRH12-02S FITTING
NORGREN C00840800 PFITC 8MM STEM Y CONECTOR
NORGREN C02251048 PFITC 10MM-G1/2 STRAIGHT ADPT
SMC KGL06-01 FITTING
SMC KQ2VT10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
FESTO 130743 PUSH-IN L-CONNECTOR QSL-10-50
SMC KQ2R04-06A-X35 ONE-TOUCH FITTING
SMC KQ2W06-02AS-X35 ONE-TOUCH FITTING
SMC KQ2U04-01GS STAINLESS STEEL FITTINGS
FESTO 153095 PUSH-IN L-FITTING QSLV-1/2-12
SMC KQN16-99 STEM NIPPLE CONNECTOR 16MM
FESTO 153073 PUSH-IN L-CONNECTOR QSL-10
AVENTICS 1823373056