References
SMC:KJP-02
Rubix:115A5134
Manufacturer :KJP-02
EAN:3618036077766

Documents
Product details : SMC KJP-02 PLUG
One-Touch mini fittings series KJ is available for use with SMC miniature valves and actuators, M3 and M5 ported. Their compact one-touch collet design allows easy disassembly with strong tube gripping. Electroless nickel plating is standard. KJ fittings are available to order in multiples of 10.The current KJ series fitting has been discontinued. SMC has introduced an improved version of KQ2 series, and recommends that you utilize the new series for your product designs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x17x3 mm |
|---|---|
| Logistic Weight | 1 g |
| Connection 1 | 2 |
| Connection 2 | 2 |
| Tube diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ 10 pieces
£ 9.00 incl. VAT
- Delivery usually within ( 4 ) days