NORGREN 160290005 FITTING M5 BULKHEAD CONNECTOR
Bulkhead Connector
See technical informationSee documentsReferences
Norgren:160290005
Rubix:118A3776
Manufacturer :160290005


Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread (m) |
Documents
Product details : NORGREN 160290005 FITTING M5 BULKHEAD CONNECTOR
Bulkhead fitting G5 M10X1.0
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread (m) |
| Profile | 16029 |
| Connection 2 | internal thread (m) |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- Usually arrives within 14 working days