NORGREN 100821008 Y CONNECTOR (UNEQUAL)
Pneufit Parallel Y connector series 10082
See technical informationReferences
IMI Norgren:100821008
Rubix:118A6547
Manufacturer :100821008


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø10 mm (push-in fitting) |
Product details : NORGREN 100821008 Y CONNECTOR (UNEQUAL)
▪ Compact units featuring retained collets and positive tube anchorage
▪ Silicone free O-ring seals
▪ Easy tube insertion for rapid assembly
▪ For quick and simple assembly of pneumatic circuits
▪ Wide range of types available
▪ Reliable and corrosion resistant
▪ Silicone free O-ring seals
▪ Easy tube insertion for rapid assembly
▪ For quick and simple assembly of pneumatic circuits
▪ Wide range of types available
▪ Reliable and corrosion resistant
100821008 Pneufit Parallel Y Connector 10mm x 8mm
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø10 mm (push-in fitting) |
| Profile | y-fitting |
| Connection 2 | ø8 mm tube (push-in fitting) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 15.40 excl. VAT
/ Each
£ 18.48 incl. VAT
- Usually arrives within 14 working days