Npqm-Y Push-In Y-Connector
Material | Nickel-Plated Brass |
---|---|
Connection 1 | 6 mm |
Logistic Weight | 33 g |
---|---|
Material | Nickel-Plated Brass |
Connection 1 | 6 mm |
Profile | NPQM |
Connection 2 | 6 mm |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Delivery usually within ( 2 ) days