References
Festo:CRCN-1/8-PK-4
Rubix:122A9549
Manufacturer :13970
EAN:4052568021658

Technical specifications
| Material | high alloy stainless steel (housing);pa-reinforced;tpe-u(pu) (seal) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 13970 BARBED FITTING CRCN-1/8-PK-4
Barbed fitting CRCN-1/8-PK-4 Corrosion resistant, with sealing ring, for plastic tubing PAN, PUN, PL, PP, PU. Nominal size=3,2 mm, Type of seal on screw-in stud=Sealing ring, Container size=10, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 7,86 g |
|---|---|
| Material | high alloy stainless steel (housing);pa-reinforced;tpe-u(pu) (seal) |
| Connection 1 | g 1/8 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 120.90 excl. VAT
/ 10 pieces
£ 145.08 incl. VAT
- Delivery usually within ( 16 ) days