References
SMC:KQ2E10-03N
Rubix:2603964
Manufacturer :KQ2E10-03N
EAN:3618036067682

Technical specifications
| Material | c3604, pbt, pp (body);stainless steel 304 (chuck);stainless steel 304, c3604, pbt (guide);nbr (seal) |
|---|---|
| Connection 1 | 3/8 |
Documents
Product details : SMC KQ2E10-03N ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Bulkhead connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: 1/8, 1/4, 3/8, 1/2.
Release Button: Round Type
Port Size: 3/8
Applicable Tube O.D.: ø 10
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: 1/8, 1/4, 3/8, 1/2.
Release Button: Round Type
Port Size: 3/8
Applicable Tube O.D.: ø 10
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Strengths
•Accepts nylon and urethane tubes|Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Material | c3604, pbt, pp (body);stainless steel 304 (chuck);stainless steel 304, c3604, pbt (guide);nbr (seal) |
|---|---|
| Connection 1 | 3/8 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 10.18 excl. VAT
/ Each
£ 12.22 incl. VAT
- Delivery usually within ( 4 ) days