References
Festo:QSL-1/4-12
Rubix:80178137
Manufacturer :164981
EAN:4052568012977

Documents
Product details : FESTO 164981 PUSH-IN L-FITTING QSL-1/4-12
Push-in L-fitting QSL-1/4-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 50,3 g |
|---|---|
| Material | pbt |
| Connection 1 | r 1/4 |
| Profile | qsl |
| Connection 2 | 21 |
Show UNSPSC/ECL@SS
£ 34.10 excl. VAT
/ 10 pieces
£ 40.92 incl. VAT
- In stock: Next day delivery