FESTO 153206 MULTIPLE DISTRIBUTOR QSQ-1/8-4
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSQ-1/8-4
Rubix:124A7616
Manufacturer :153206
EAN:4052568032906

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153206 MULTIPLE DISTRIBUTOR QSQ-1/8-4
Multiple Distributor QSQ-1/8-4 360° orientable, 4 outlets. Size=Standard, Nominal size=2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 22,44 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 7.65 excl. VAT
/ Each
£ 9.18 incl. VAT
- Delivery usually within ( 2 ) days