FESTO 9424 BULKHEAD QUICK CONNECTOR QCK-M5-PK-3-B


Bulkhead Quick Connector

References
festo:QCK-M5-PK-3-B
rubix:122A7976
manufacturer :9424
ean:4052568020736
QCK-M5-PK-3-B Bulkhead quick connector
brand logo
Technical specifications
MaterialAluminium
See all Specifications

Product details : FESTO 9424 BULKHEAD QUICK CONNECTOR QCK-M5-PK-3-B


Bulkhead quick connector QCK-M5-PK-3-B Female thread with sealing ring. Nominal size=2,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* M6x0,75, * PK-3 with union Nut), Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistic Weight4,22 g
MaterialAluminium
Show UNSPSC/ECL@SS
£ 125.80 excl. VAT
/ 10 pieces
£ 150.96 incl. VAT
  • Delivery usually within ( 11 ) days