FESTO 190663 PUSH-IN L-FITTING, LONG QSLL-3/8-6
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLL-3/8-6
Rubix:117A8497
Manufacturer :190663
EAN:4052568042950

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 190663 PUSH-IN L-FITTING, LONG QSLL-3/8-6
Push-in L-fitting, long QSLL-3/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 61,7 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 42.90 excl. VAT
/ 10 pieces
£ 51.48 incl. VAT
- Delivery usually within ( 2 ) days