Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153371 PUSH-IN Y-CONNECTOR QSMY-4
FESTO 153371 PUSH-IN Y-CONNECTOR QSMY-4
Push-In Y-Connector
References
festo:
QSMY-4
rubix:
80079821
manufacturer :
153371
ean:
4052568034290
Technical specifications
Material
PBT
Connection 1
4 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153371 PUSH-IN Y-CONNECTOR QSMY-4
Push-in Y-connector QSMY-4 Size=Mini, Nominal size=1,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
3,6
g
Material
PBT
Connection 1
4 mm
Profile
QSMY
Connection 2
4 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.68
excl. VAT
/
Each
£
5.62
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC KQ2L13-04AS ONE-TOUCH FITTING
SMC KQ2H13-02N ONE-TOUCH FITTING
FESTO 30919 BARBED T-CONNECTOR T-PK-2
FESTO 153336 PUSH-IN L-FITTING QSML-1/8-6
SMC KRL10-04S FITTING
FESTO 186333 PUSH-IN L-FITTING QSL-V0-G3/8-12
NORGREN 150690068 FITT G3/4F-R3/4-G3/4F TEE CONN
SMC KCH06-00 FITTING
NORGREN C01480638 PFITC 6MM-R3/8F SWILVEL ELBOW
MECALINE 858866 LONG MALE 90 ELBOW 12-G3/8IN
MECALINE 843008 HEXAGONAL PLUG WITH FKM SEAL - STAINLESS STEEL G1/2IN
MECALINE 853134 MALE TEE MM 4-G1/4
SMC KQ2H04-G02N1 ONE-TOUCH FITTING
FESTO 186289 PUSH-IN L-FITTING, ROTATABLE QSRL-G1/4-8
SMC KQ2LU08-02AS-X35 ONE-TOUCH FITTING