FESTO 558804 PUSH-IN Y-CONNECTOR


Push-In Y-Connector

References
festo:NPQM-Y-Q8-Q6-P10
rubix:391A4629
manufacturer :558804
ean:4052568055387
NPQM-Y-Q8-Q6-P10 Push-in Y-connector
brand logo
Technical specifications
MaterialNickel-Plated Brass (Housing);NBR (Seal)
See all Specifications

Product details : FESTO 558804 PUSH-IN Y-CONNECTOR


Push-in Y-connector NPQM-Y-Q8-Q6-P10 Size=Standard, Nominal size=5,5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight51,82 g
MaterialNickel-Plated Brass (Housing);NBR (Seal)
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 6.75 excl. VAT
/ Each
£ 8.10 incl. VAT
  • Usually arrives within 14 working days