MECALINE 859558 BULKHEAD STRAIGHT FITTING 4 M8X1
BULKHEAD STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859558
Rubix:216A2504
EAN:3660338145568
Documents
Product details : MECALINE 859558 BULKHEAD STRAIGHT FITTING 4 M8X1
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connecting diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 8.23 excl. VAT
/ Each
£ 9.88 incl. VAT
- Usually arrives within 14 working days

