Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859555 STRAIGHT UNION 18 MM
MECALINE 859555 STRAIGHT UNION 18 MM
UNION STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859555
rubix:
216A2718
ean:
3660338145544
Technical specifications
Material
Brass
Connecting diameter
18 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859555 STRAIGHT UNION 18 MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter
18 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
15.96
excl. VAT
/
Each
Ā£
19.15
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE TEE UNION 4 MM 859438
PARKER STRAIGHT UNION 4SC4-316
MECALINE 859560 BULKHEAD STRAIGHT FITTING 8
MECALINE 859445 TEE UNION 18MM
MECALINE 869420 ELBOW UNION 4 EQUAL
MECALINE 859206 BULKHEAD UNION 10/8-8/8
SMC KFH06-00 FITTING
SMC KFT06-00-X2 INSERT EQUAL TEE 6MM
MECALINE 858578 STRAIGHT UNION 10X8-8X6
MECALINE INTERNAL BUSHING 6/4 859024
MECALINE 859553 STRAIGHT UNION 15MM
MECALINE 858592 UNION ELBOW 5X3
MECALINE 859556 STRAIGHT UNION 22MM
MECALINE 859506 ELBOW UNION 18MM
MECALINE 858622 ELBOW UNION 18 NICKEL-PLATED BRASS