Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 869424 ELBOW UNION 12 EQUAL
MECALINE 869424 ELBOW UNION 12 EQUAL
UNION ELBOW COMPRESSION FITTING
References
mecaline:
869424
rubix:
216A2524
ean:
3660338231605
Technical specifications
Material
nickel-plated brass body
Connecting diameter
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869424 ELBOW UNION 12 EQUAL
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Material
nickel-plated brass body
Connecting diameter
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.78
excl. VAT
/
Each
£
11.74
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859446 TEE UNION 20MM
MECALINE 859555 STRAIGHT UNION 18 MM
SMC KFT08N-00 INSERT FITTING
MECALINE 869390 UNION TEE -12X10
MECALINE 869665 TEE UNION 12
MECALINE 858605 UNION TEE 10X8-6X4
MECALINE 859201 BULKHEAD UNION 6/4-5/8
MECALINE 858576 STRAIGHT UNION 8X6-6X4
LEGRIS BRS COMPRESN FITTING 0124 10 00
MECALINE 869661 TEE UNION 4
MECALINE 869406 STRAIGHT UNION 10
MECALINE 858621 ELBOW UNION 16 NICKEL-PLATED BRASS
MECALINE TEE UNION 8MM 859440
MECALINE 859507 ELBOW UNION 22MM
MECALINE 858622 ELBOW UNION 18 NICKEL-PLATED BRASS