Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859198 BULKHEAD UNION 4/8
MECALINE 859198 BULKHEAD UNION 4/8
BULKHEAD STRAIGHT PUSH-ON FITTING
References
mecaline:
859198
rubix:
216A2224
ean:
3660338142291
Technical specifications
Material
nickel-plated brass
Connecting diameter
4 mm
Connecting diameter 2
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859198 BULKHEAD UNION 4/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
4 mm
Connecting diameter 2
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.64
excl. VAT
/
Each
£
5.57
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 858576 STRAIGHT UNION 8X6-6X4
MECALINE 859500 ELBOW UNION 8MM
MECALINE 859561 BULKHEAD STRAIGHT FITTING 10
MECALINE 858612 STRAIGHT UNION 15 EQUAL
MECALINE 859562 BULKHEAD STRAIGHT FITTING 12
MECALINE 869390 UNION TEE -12X10
MECALINE 858579 STRAIGHT UNION 15X12 5
MECALINE 859501 ELBOW UNION 10MM
MECALINE TEE UNION 6MM 859439
SMC KFG2T0403-00 INSERT FITTING
MECALINE STRAIGHT UNION 4X2 858573
SMC KFT06-00-X2 INSERT EQUAL TEE 6MM
MECALINE TEE UNION 12MM 859442
MECALINE 859446 TEE UNION 20MM
MECALINE 869370 STRAIGHT UNION8X6