Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859628 CROSS UNION 12
MECALINE 859628 CROSS UNION 12
UNION CROSS BRASS COMPRESSION FITTING
References
mecaline:
859628
rubix:
216A2516
ean:
3660338146220
Technical specifications
Material
brass
Connecting diameter
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859628 CROSS UNION 12
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
brass
Connecting diameter
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
22.88
excl. VAT
/
Each
Ā£
27.46
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 869665 TEE UNION 12
MECALINE 859198 BULKHEAD UNION 4/8
SMC KFH12N-00-X2 INSERT FITTING
SMC KFT08U-00 INSERT FITTING
MECALINE 859200 BULKHEAD UNION 6/8
MECALINE TEE UNION 14MM 859443
PARKER 6RU4-316 REDUCING UNION 3/8 X 1/4 INCH
MECALINE 858602 UNION TEE 4X2- 4X2.7
MECALINE 858575 STRAIGHT UNION 6X4-5X3
PARKER EO-SWIVEL-UNION GZ38SCF
MECALINE 859498 ELBOW UNION 4MM
MECALINE 869424 ELBOW UNION 12 EQUAL
MECALINE 858592 UNION ELBOW 5X3
SMC KFG2T1210-00 INSERT FITTING
MECALINE TEE UNION 8MM 859440