MECALINE BULKHEAD STRAIGHT FITTING 6 853161

BULKHEAD - UNION STRAIGHT

See technical informationSee documents

References

Mecaline:853161
Rubix:208A4983
EAN:3660338093340
BULKHEAD STRAIGHT FITTING Exterior tube diameter mm 6

Technical specifications

Connection 16
Materialnickel plated brass body
See all Specifications

Documents

Product details : MECALINE BULKHEAD STRAIGHT FITTING 6 853161


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 16
Materialnickel plated brass body
Length33.3 mm
Min. temperature-20 °C
Connection 26
Max. temperature80 °C
Service pressure15 bar
Type of fluidair, vacuum
Metric exterior tube diameter6 mm
Metric exterior tube diameter 26 mm
£ 2.77 excl. VAT
/ Each
£ 3.32 incl. VAT
  • In stock: Next day delivery